Shop All Keyed Entry Handlesets
Weslock
Parkside SGL CYL Handleset LH New Haven Trim Oil Rubbed Bronze
Mfr # L2820-1X1FR2D
Zoro # G2177023
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Trim
- Keyway Type Weslock
- Style Left Hand
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # L2820-1X1FR2D
- Zoro # G2177023
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Parkside SGL CYL Handleset LH New Haven |
Includes | Trim |
Keyway Type | Weslock |
Style | Left Hand |
Finish | Oil Rubbed Bronze |
Description
Item Parkside SGL CYL Handleset LH New Haven
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 7" (7FBR15)
- DELTANA Round Universal Floor Bumper 2" Oil Rubbed Bronze (UFB5000U10B)
- PRIMELINE TOOLS Wnd Scr Frms, 5/16 x 3/4 x 72", Almnd, PK20 (MP14075)
- ZORO SELECT Cabinet Catch, Silver, Catch 1" L (900-9130)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Satin Nickel (L2820-NXNFR2D)
- WESLOCK Hillcrest SGL CYL Handleset Somerset Trim ORB (02810-1V1FR2D)
- WESLOCK Parkside Single Cylinder Handleset Somerset Trim Oil Rubbed Bronze (02820-1V1FR2D)
- KWIKSET Handleset Sex Nut Set And Wood Screw, Satin Brass Blackened (88322-5)
- HID EntryProx Proximity Reader, Stand Alone Access Control Unit, Charcoal Gray, Red and Green LEDs (4045CGNUO)
- BALDWIN ESTATE Double Cylinder Entry Handlesets Venetian Bronze (85327.112.DBLC)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- Weslock Entry Door Handlesets