Shop All Passage Door Handles
Weslock
New Haven Passage Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze
Mfr # 00200X1X1FR20
Zoro # G2177069
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00200X1X1FR20
- Zoro # G2177069
- UPC # 00048899046112
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | New Haven Passage Lock ADJ Latch and Ful |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lock |
Description
Item New Haven Passage Lock ADJ Latch and Ful
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-1L)
- JACKSON Aluminum Finish Crossbar Assembly Package for Model 1085 and 1095 Exit Devices (30733PKG628)
- APOLLO TILE Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK (IMPFLTNER1236)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK100 (DUALLY 2.5 100PC BL)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Satin Stainless Steel (MA101 AG 630)
- EMTEK Satin Nickel Passage 5110HLOUS15LH (5110HLOUS15LH)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (BM01 VL 26D)
- Weslock Passage Door Handles