Shop All Keyed Entry Door Handles
Weslock
New Haven Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel
Mfr # 00240XNXNFR22
Zoro # G0188686
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip Strike
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00240XNXNFR22
- Zoro # G0188686
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Item | New Haven Entry Lock Adjustable Latch an |
Strike Type | Full Lip Strike |
Function | Entry |
Product Type | Lock |
Description
Item New Haven Entry Lock Adjustable Latch an
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Snow-Sample (SC-4112SMP)
- WRS 18" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5018G)
- WESLOCK Durham Premiere Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07140M1M1SL23)
- WESLOCK Lever Lockset, Bristol (00240WNWNFR22)
- WESLOCK LH Bordeau INT Interconnected HSET Trim Mansion or Philbrook SN (L6604--UNSL20)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- MARKS USA Lever Lockset, Mechanical, Entrance, Grd. 1 (195RAB/26D-F12)
- Weslock Door Locks and Deadbolts