Shop All Door Repair
Weslock
Metal Screw Pack for 1510 Combo Strike
Mfr # 01510MSXN
Zoro # G0188153
product price: $1.49
/ea
Sold in multiples of 8 for $11.92
$11.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Metal
- Strike Type Combo Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 01510MSXN
- Zoro # G0188153
- Country of Origin China
- Category Door Repair
Details
Item | Metal Screw Pack for 1510 Combo Strike |
Keyway Type | Weslock |
Finish | Metal |
Strike Type | Combo Strike |
Description
Item Metal Screw Pack for 1510 Combo Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lock Combo Flair Bb Vp (FB50NVFLA505)
- CHERY TILE Linear Subway Wall Tile, 3 in.x12 in., Polished Glass, Light Grey, 11 SQFT, 44PK (AES-005)
- EMTEK Satin Brass Pull 86150US4 (86150US4)
- BEST 1-5/8" W x 4" H Prime Coat Door and Butt Hinge (F179 4X4 DOOR HINGE P STL)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- DORMAKABA DormaKaba Software and Accessories (064-515970)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA26D)
- MAJOR Major: Major Mfg - LMB-03 - Universal Locking Mount Bracket For Hollow Metal or Aluminum Doors (MJR-LMB-03)
- PRIME-LINE Bolt&Nut Set Gargdr Cd12 (GD52103)
- Weslock Door Accessories