Shop All Machine Screws
Weslock
M1 x Slotted Machine Screw, Plain Steel
Mfr # 13985XM1
Zoro # G2179105
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Metric
- Thread Size M1
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 13985XM1
- Zoro # G2179105
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M1 |
Details
System of Measurement | Metric |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Screw Pack for Adjustable Latches Oil Ru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Sheet Metal Screw, 4-1/2 in, Washer Head (4581820801155)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS038-ZP)
- ZORO SELECT Push-In Rivet, Dome Head, 5.1 mm Dia., 11/16 in L, Nylon Body, 100 PK (5RKV7)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade A, Plain Finish (U20200.100.1200)
- WESLOCK 2/14 in Slotted Machine Screw, Plain Steel (00715XN)
- ZORO SELECT #8-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0062)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (105062)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 37 PK (51272)
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0050)
- NEWPORT FASTENERS M5-0.80 x 8 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (686368-PR-500)
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0031)
- Weslock Machine Screws