Shop All Passage Door Handles
Weslock
LH Carlow Premiere Pass Lock ADJ Latch Full Lip Strike ORB
Mfr # L7100H1H1SL20
Zoro # G2176664
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Features Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # L7100H1H1SL20
- Zoro # G2176664
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | LH Carlow Premiere Pass Lock ADJ Latch F |
Strike Type | Full Lip Strike |
Features | Left Hand |
Function | Passage |
Product Type | Lock |
Description
Item LH Carlow Premiere Pass Lock ADJ Latch F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain (3HPJ4)
- STERLING SEAL & SUPPLY 451 Viton / FKM O-ring 70A Shore Black, -3 Pack (ORVT451X3)
- RENIN 36 in. x 84 in. Herringbone Chevron Door with Hardware Kit and Easy Glide Soft Close (BD059C01NS1NSE36084)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, Keyed different (ILCO-15995SE-26D-KD)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- BALDWIN ESTATE L021 Lever Bright Chrome Door Levers Bright Chrome (L021.260.LMR)
- SCHLAGE Cylindrical Lock, ALX10 RHO 606 (ALX10 RHO 606)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Passage Nfl Ul, Bronze (AL6220 10B)
- Weslock Door Locks and Deadbolts