Shop All Passage Door Handles
Weslock
LH Carlow Premiere Pass Lock ADJ Latch Full Lip Strike Black
Mfr # L7100H2H2SL20
Zoro # G0187636
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Black
- Features Left Hand
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # L7100H2H2SL20
- Zoro # G0187636
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Black |
Item | LH Carlow Premiere Pass Lock ADJ Latch F |
Features | Left Hand |
Strike Type | Full Lip Strike |
Function | Passage |
Color | Black |
Product Type | Lock |
Description
Item LH Carlow Premiere Pass Lock ADJ Latch F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKAI Kukai: Blocks for standard keys(E9 Pro) (Kukai-SEC-E9-BlocksKey)
- TOWNSTEEL Cylindrical Lock, TRX-L-86-630-IC (TRX-L-86-630-IC)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (5X4 1/2 T4A3786 26D)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0100)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- PAMEX Passage Single Locking with Removable Cylinder Deadbolt Fremont Grade 2 5-1/2" Center to Center Inte (FINP35D8)
- KWIKSET Breton Lever with Square Rose Passage Door Lock with 6AL Latch and RCS Strike Satin Nickel Finish (200BRNLSQT-15)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU5301LN x 626 x YMS)
- Weslock Door Lever Locksets