Shop All Keyed Entry Door Handles
Weslock
LH Carlow Premiere Entry Lock ADJ Latch Full Lip Strike ORB
Mfr # L7140H1H1SL23
Zoro # G0187408
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Full Lip Strike
- Features Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # L7140H1H1SL23
- Zoro # G0187408
- UPC # 00048899883564
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Item | LH Carlow Premiere Entry Lock ADJ Latch |
Strike Type | Full Lip Strike |
Features | Left Hand |
Function | Entry |
Product Type | Lock |
Description
Item LH Carlow Premiere Entry Lock ADJ Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 4 in. Round Chrome Plated Bypass Door Pull Handle (2 Pack) (N 6868)
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCE3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1-7/8" Hd Gar Dr Roller (N280-032)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- WESLOCK Durham Premiere Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07140M1M1SL23)
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- WESLOCK Unigard UL Rated RH Bordeau on Premiere INT Lock 2-3/8" SN (R1501UNUNSL2D)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- WESLOCK RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (R1740U1U1SL23)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AT15J626)
- Weslock Door Lever Locksets