Shop All Keyed Entry Door Handles
Weslock
LH Bordeau INT SGL Dual CYL HSET Trim Lexington or Colonial ANT Brass
Mfr # L1300--UASL20
Zoro # G0186787
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Finish Antique Brass
- Cylinder Core Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # L1300--UASL20
- Zoro # G0186787
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Antique Brass |
Item | LH Bordeau INT SGL Dual CYL HSET Trim Le |
Cylinder Core Type | Single |
Features | Left Hand |
Strike Type | Round Corner |
Product Type | Trim |
Description
Item LH Bordeau INT SGL Dual CYL HSET Trim Le
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFELOCK Daylon Lever, Square Rose Push Button Entry Lock, RCAL Latch and RCS Strike Matte Black Finish (SL6000DALSQT-514)
- GENESIS 21.9 Locking Gas Spring 85 Lb (GSS 52631)
- MSI Carrara White Ellipsis SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0293-SAM)
- DELTANA Zinc Dichromate Spring Hinge, Holes per Leaf: 4 (DSH4R5TT2D)
- WESLOCK Durham Premiere Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07140M1M1SL23)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- WESLOCK Unigard UL Rated RH Bordeau on Premiere INT Lock 2-3/8" SN (R1501UNUNSL2D)
- WESLOCK Julienne Interior DBL CYL Handleset Trim Mansion or Philbrook ORB (06602--J1SL2D)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- WESLOCK Lever Lockset, Bristol (00240WNWNFR22)
- CORBIN RUSSWIN Cylindrical Lock, CL3855 NZD 626 (CL3855 NZD 626)
- Weslock Door Locks and Deadbolts