Shop All Keyed Entry Door Handles
Weslock
LH Bordeau INT Interconnected HSET Trim Mansion or Philbrook ORB
Mfr # L6604--U1SL20
Zoro # G2176159
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Features Left Hand
- Strike Type Round Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # L6604--U1SL20
- Zoro # G2176159
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Oil Rubbed Bronze |
Item | LH Bordeau INT Interconnected HSET Trim |
Features | Left Hand |
Strike Type | Round Corner |
Product Type | Trim |
Description
Item LH Bordeau INT Interconnected HSET Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPPE Cove Base 700 Series Vinyl 4inX1/8inX120' Coil - Black (C40C81P100)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY5)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-200)
- IVES Latching Automatic Flushbolt, Wood Door (FB61P-WD US32D)
- WESLOCK Lever Lockset, Bristol (00240WNWNFR22)
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D CS)
- Weslock Door Locks and Deadbolts