Shop All Dummy Door Handles
Weslock
Left Hand New Haven Half Dummy Oil Rubbed Bronze
Mfr # L0205X1--0020
Zoro # G2175650
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Features Left Hand
- Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # L0205X1--0020
- Zoro # G2175650
- UPC # 00048899047126
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Left Hand New Haven Half Dummy Oil Rubbe |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Features | Left Hand |
Function | Half Dummy |
Description
Item Left Hand New Haven Half Dummy Oil Rubbe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, .47 X .891 X .055 (51290)
- WRS 35" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 34-4 (01-30034-4)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1367H)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2D)
- WESLOCK Right Hand Bordeau Half Dummy Lock Oil Rubbed Bronze (R0605U1--0020)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- WESLOCK Right Hand Carlow Square Half Dummy Lock Oil Rubbed Bronze (R7305H1--0020)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- Weslock Dummy Door Handles