Shop All Dummy Door Handles
Weslock
Left Hand Carlow Tramore Dummy Handle Black
Mfr # L7645H2H20020
Zoro # G0185493
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Lockset Function Dummy
- Finish Black
- Features Left Hand
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # L7645H2H20020
- Zoro # G0185493
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Left Hand Carlow Tramore Dummy Handle Bl |
Keyway Type | Weslock |
Lockset Function | Dummy |
Finish | Black |
Features | Left Hand |
Color | Black |
Product Type | Handle |
Description
Item Left Hand Carlow Tramore Dummy Handle Bl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (3 FT W-50-C-U)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Small Rose, Satin Chrm Fnsh, Non-handed (W301S SRQ 626)
- ILCO Ilco: Key Blanks, NA14-BR NCL (ILCO-NA14-BR)
- KING SLIDE Undermount Soft Close - 12 in. 1A68F - for 5/8 in. 16mm drawer thickness (1A68F305)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- WESLOCK Impresa Woodward Interior Dummy Handleset Trim Oil Rubbed Bronze (06205--I10020)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (FD.SQU.CSR.260)
- Weslock Dummy Door Handles