Shop All Dummy Door Handles
Weslock
Left Hand Bordeau Half Dummy Lock Black
Mfr # L0605U2--0020
Zoro # G2175370
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Black
- Features Left Hand
- Color Black
- Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # L0605U2--0020
- Zoro # G2175370
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Left Hand Bordeau Half Dummy Lock Black |
Keyway Type | Weslock |
Finish | Black |
Features | Left Hand |
Color | Black |
Function | Half Dummy |
Product Type | Lock |
Description
Item Left Hand Bordeau Half Dummy Lock Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Fire Rated, 8x8In (16M205)
- LCN Roller 20303034 (20303034)
- DELTANA Magnetic Door Holder 3" Satin Nickel (MDH30U15)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA, Inside Dia.: 0.900" (40BSF-100)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- WESLOCK Impresa Woodward Interior Dummy Handleset Trim Oil Rubbed Bronze (06205--I10020)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- KWIKSET Left Hand Balboa Single Dummy Lock w/New (488BLLH-15)
- Weslock Dummy Door Handles