Shop All Dummy Door Handles
Weslock
Left Hand Bordeau Half Dummy Lock Antique Brass
Mfr # L0605UA--0020
Zoro # G0185028
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Antique Brass
- Features Left Hand
- Function Half Dummy
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # L0605UA--0020
- Zoro # G0185028
- UPC # 00048899234069
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Left Hand Bordeau Half Dummy Lock Antiqu |
Keyway Type | Weslock |
Finish | Antique Brass |
Features | Left Hand |
Function | Half Dummy |
Product Type | Lock |
Description
Item Left Hand Bordeau Half Dummy Lock Antiqu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- PEMKO Door Bottom, Anodized, 48 in. L (315 CN X 48" TEK SCREWS)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGET-00)
- KABA ILCORP Master Padlock KeyBlank (M16-1092NR)
- WESLOCK Impresa Woodward Interior Dummy Handleset Trim Oil Rubbed Bronze (06205--I10020)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- WESLOCK Right Hand Carlow Square Half Dummy Lock Oil Rubbed Bronze (R7305H1--0020)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Dummy Lever, Satin Brass (BS100-SQ SB)
- Weslock Dummy Door Handles