Shop All Privacy Door Knobs
Weslock
Knob Lockset, Privacy, Knob, Grade 2
Mfr # 03710I1I1SL20
Zoro # G7691601
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 03710I1I1SL20
- Zoro # G7691601
- UPC # 048899873060
- Country of Origin China
- Category Privacy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3635-CASN)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- KOHLER Components 5" Drawer Pull (25496-2MB)
- MSI Legions Lunar Silver 24 In. X 48 In. Matte Porcelain Paver Tile (ZOR-LSC-0042)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (03710ININSL20)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (01710I1I1SL20)
- BALDWIN PRESTIGE Baldwin Prestige 353CYKARB15 Privacy Car (93530-002)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57791)
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5025.260.PRIV)
- KWIKSET Arroyo Knob with Midtown Rose Privacy Door Lock with 6AL Latch and RCS Strike Bright Chrome Finish (730AYKMDT-26)
- BALDWIN RESERVE Baldwin Reserve PVCRYTAR003 Privacy Crys (PV.CRY.TAR.003)
- Weslock Door Locks and Deadbolts