Shop All Privacy Door Knobs
Weslock
Knob Lockset, Privacy, Knob, Grade 2
Mfr # 00610J1J1SL20
Zoro # G7691927
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00610J1J1SL20
- Zoro # G7691927
- UPC # 048899268620
- Country of Origin China
- Category Privacy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, BUNA (40MPU-BUZ-XR-300)
- ZORO SELECT Door Wedge, Plastic, Brown, 4 In. L (1RCU4)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Satin Stainless (CK2090SS)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (01710I1I1SL20)
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (03710ININSL20)
- TRANS ATLANTIC CO. Commercial Knob Grade 2 Privacy function in Satin Stainless Steel Finish (DL-SVB40-US32D)
- KWIKSET Tylo Polished Brass Bed/Bath Door Knob (300T3SCALSCSV1)
- EMTEK Flat Black Privacy 8221NWUS19 (8221NWUS19)
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- SCHLAGE Georgian Satin Brass Privacy Knob Right or Left Handed (F40VGEO608)
- Weslock Door Knob Locksets