Shop All Passage Door Knobs
Weslock
Knob Lockset, Passage, Knob, Grade 3
Mfr # 00200S1S1FR20
Zoro # G7692198
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00200S1S1FR20
- Zoro # G7692198
- UPC # 048899042213
- Country of Origin China
- Category Passage Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Classic Wrap Around for Deadbolt with 1-1/2" Hole with 2-3/4" Backset and 1-3/8" Door (CW7BZ)
- MIDWEST FASTENER 5/16" x 2-13/16" x .035" WG Steel Extension Springs 6PK (18517)
- AK Adhesive Back Coat/Hat Hook, 3 Hook(s), Plastic, 1 EA (50067)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket for 6" Tube (ZUSA-SG-E-6)
- WESLOCK Mesa Knob Half Dummy Lock Matte Black Finish (0070542--0020)
- WESLOCK Eleganti Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600EAEASL20)
- WESLOCK Mesa Knob Privacy Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007104N4NFR20)
- WESLOCK Knob Lockset, Passage, Knob, Grade 3 (00200G1G1FR20)
- WESLOCK Knob Lockset, Passage, Knob, Grade 2 (01700I1I1SL20)
- WESLOCK Xanthis Dummy Handleset with Mesa Knob Trim Matte Black Finish (02895-2420020)
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- Weslock Door Knob Locksets