Shop All Passage Door Knobs
Weslock
Knob Lockset, Passage, Knob, Grade 2
Mfr # 03700I1I1SL20
Zoro # G7691470
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 03700I1I1SL20
- Zoro # G7691470
- UPC # 048899863061
- Country of Origin China
- Category Passage Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER Cylindrical Lock, C2000-ENTR-B-630-KDC (C2000-ENTR-B-630-KDC)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 2 in. Strip Holder (BNS22-8)
- MSI Bianco Gridwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0511-SAM)
- BEA Square Mount Box, Plastic, 6in. L (10BOX6SQSM)
- WESLOCK Eleganti Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600EAEASL20)
- WESLOCK Mesa Knob Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007004N4NFR20)
- WESLOCK Knob Lockset, Passage, Knob, Grade 2 (01700I1I1SL20)
- WESLOCK Mesa Knob Privacy Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007104N4NFR20)
- WESLOCK Mesa Knob Half Dummy Lock Satin Nickel Finish (007054N--0020)
- WESLOCK Mesa Knob Half Dummy Lock Matte Black Finish (0070542--0020)
- TRANS ATLANTIC CO. Ball Knob Exit Device Trim with Passage function in Oil-rubbed bronze Finish (ED-BKL510-US10B)
- Weslock Passage Door Knobs