Shop All Passage Door Knobs
Weslock
Knob Lockset, Passage, Knob, Grade 2
Mfr # 00600I1I1SL20
Zoro # G7691839
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00600I1I1SL20
- Zoro # G7691839
- UPC # 048899250601
- Country of Origin China
- Category Passage Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/32" (3200-30032)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 4-2/3 In. L (4510-45-101-313)
- HARDWARE RESOURCES Grooming Organizer Insert for VBPO8-SC (VBPO-G01)
- ZORO SELECT O-Ring, Dash 129, Buna N, 0.1 In., PK50 (1RHF2)
- WESLOCK Mesa Knob Half Dummy Lock Matte Black Finish (0070542--0020)
- WESLOCK Mesa Knob Privacy Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007104N4NFR20)
- WESLOCK Xanthis Dummy Handleset with Mesa Knob Trim Matte Black Finish (02895-2420020)
- WESLOCK Knob Lockset, Passage, Knob, Grade 3 (00200G1G1FR20)
- WESLOCK Knob Lockset, Passage, Knob, Grade 2 (01700I1I1SL20)
- WESLOCK Mesa Knob Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (007004N4NFR20)
- SCHLAGE Cylindrical Lock, A10S ORB 613 (A10S ORB 613)
- Weslock Passage Door Knobs