Shop All Dummy Door Knobs
Weslock
Knob Lockset, Half Dummy, Knob, Grade 2
Mfr # 00605J1--0020
Zoro # G7691385
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed Bronze
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Half Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00605J1--0020
- Zoro # G7691385
- UPC # 048899238616
- Country of Origin China
- Category Dummy Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Duronotic (CP4545BBNRP-26D-3)
- SCHLAGE Key Blank, Best, Type L (35-310LB)
- RAYMOND Die Spring, Med Heavy Duty, 3/8x1In, PK10 (104104)
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- WESLOCK Knob Lockset, Half Dummy, Knob, Grade 2 (00605I1--0020)
- WESLOCK Eleganti Half Dummy Lock Antique Brass (00605EA--0020)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Flat Black (BG100-SQ FBL)
- BALDWIN RESERVE Baldwin Reserve HDROUTRR003 Half Dummy R (HD.ROU.TRR.003)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 PLY 619)
- BALDWIN RESERVE Baldwin Reserve FDTRATRR260 Full Dummy T (FD.TRA.TRR.260)
- Weslock Door Knob Locksets