Shop All Privacy Door Handles
Weslock
Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel
Mfr # 00610JNJNSL20
Zoro # G2175124
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Lockset Function Privacy
- Finish Satin Nickel
- Lockset Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00610JNJNSL20
- Zoro # G2175124
- UPC # 00048899268422
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Julienne Privacy Lock ADJ Latch and Full |
Includes | Latch |
Keyway Type | Weslock |
Lockset Function | Privacy |
Finish | Satin Nickel |
Lockset Finish | Satin Nickel |
Strike Type | Full Lip Strike |
Description
Item Julienne Privacy Lock ADJ Latch and Full
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Push Plate, 4 in. x 16 in., Stainless (J 4626)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSFHER2033C49161DB)
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- LCN Track Roller, Silver, 1 in. L (2010-3034)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Privacy Lever, Satin Brass (LN102 SB)
- Weslock Door Lever Locksets