Shop All Privacy Door Handles
Weslock
Julienne Premiere Priv Lock ADJ Latch Full Lip stk ORB By Satin Nickel
Mfr # 01710J1JNSL23
Zoro # G2175151
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 01710J1JNSL23
- Zoro # G2175151
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Julienne Premiere Priv Lock ADJ Latch Fu |
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Strike Type | Full Lip |
Function | Privacy |
Product Type | Lock |
Description
Item Julienne Premiere Priv Lock ADJ Latch Fu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA59)
- EDWARDS Edwards Interlogix Wired Sensing (1076H-N)
- ZORO SELECT Corner Brace, Brass, 1 x 1/2 In, PK4 (1WDF4)
- PEMKO 357SP84 84" T Overlapping Astragal with Pile Galvanized Steel (357SP84)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 2 (CL3820 NZD 10B)
- Weslock Privacy Door Handles