Shop All Privacy Door Handles
Weslock
Julienne Premiere Priv Lock ADJ Latch and Full Lip Strike Satin Nickel
Mfr # 01710JNJNSL20
Zoro # G0184565
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip Strike
- Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 01710JNJNSL20
- Zoro # G0184565
- UPC # 00048899871448
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Julienne Premiere Priv Lock ADJ Latch an |
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Strike Type | Full Lip Strike |
Function | Privacy |
Product Type | Lock |
Description
Item Julienne Premiere Priv Lock ADJ Latch an
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Magnetic Grate, Rare Earth, 12x16x1 1/2In (135682P)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700IC US26D)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800141250S)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M62 (ASS-62)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK Julienne Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00610JNJNSL20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- BEST Satin Chrome Privacy 9K30L16DS3626 (887838148773)
- Weslock Door Lever Locksets