Shop All Passage Door Handles
Weslock
Julienne Passage Lock ADJ Latch and Full Lip Strike Satin Nickel
Mfr # 00600JNJNSL20
Zoro # G2175160
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip Strike
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00600JNJNSL20
- Zoro # G2175160
- UPC # 00048899258409
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Item | Julienne Passage Lock ADJ Latch and Full |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lock |
Description
Item Julienne Passage Lock ADJ Latch and Full
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Dark Antique Copper Machined 2-1/2"x2-1/2" Swaged Butt Hinge (33524DACM)
- KWIKSET Halo Touch Contemporary Fingerprint Deadbolt , Built-in Wifi and SmartKey Backup Matte Black Finish (959CNTFPRT-514S)
- PEMKO Door Bottom Sweep, 3 Ft (315SSN36)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/12-W)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- KWIKSET Commonwealth Passage Lever (720CHL-15A-6AL-RCS)
- EMTEK Helios Lever Left Hand 2-3/8 in Backset w/Radius Latch Strike Passage for 1-1/4 in to 2 in Door (5110HLOUS15LH.RLS)
- Weslock Door Locks and Deadbolts