Shop All Keyed Entry Door Knobs
Weslock
Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel
Mfr # 00640JNJNSL23
Zoro # G2175045
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip Strike
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00640JNJNSL23
- Zoro # G2175045
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Item | Julienne Entry Lock Adjustable Latch and |
Strike Type | Full Lip Strike |
Function | Entry |
Product Type | Lock |
Description
Item Julienne Entry Lock Adjustable Latch and
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 155 Degree Soft-closing Screw-on Half Overlay Zero Protrusion Hinge (71B7650)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 10-3/16 in. Single Pack (MP16615)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Grooming Organizer wSoft Close (445-VCG25SC-8)
- GLIDERITE HARDWARE 4-9/16 in. Center to Center Oil Rubbed Bronze Classic Cabinet Pull - 4048-ORB, 10PK (4048-ORB-10)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Matte Black, 6PK (ED07-6)
- PREMIER LOCK Satin Chrome Mortise Entry Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR01D)
- Weslock Door Locks and Deadbolts