Shop All Keyed Entry Door Handles
Weslock
Impresa Woodward Interior Interconnected Handleset Trim Satin Nickel
Mfr # 06204--INSL20
Zoro # G2174731
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Round Corner
- Product Type Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 06204--INSL20
- Zoro # G2174731
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Item | Impresa Woodward Interior Interconnected |
Strike Type | Round Corner |
Product Type | Trim |
Description
Item Impresa Woodward Interior Interconnected
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC TRUTH RH DYAD OPER GOLD (36-390-87E)
- SPD Welded Blade End Gas Spring (GSWB3486146)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK25 (5JJX9)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 6.13" Length (3.75" Hole Center), Oil Rubbed Bronze, 10PK (SH200-OR-10)
- WESLOCK Wexford Premiere Entry Lock Adjustable Latch and Full Lip Strike Black (07140F2F2SL23)
- WESLOCK Unigard UL Rated RH Bordeau on Premiere INT Lock 2-3/8" SN (R1501UNUNSL2D)
- WESLOCK New Haven Entry Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00240X1X1FR22)
- WESLOCK Lever Lockset, Bristol (00240WNWNFR22)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- WESLOCK LH Bordeau INT Interconnected HSET Trim Mansion or Philbrook SN (L6604--UNSL20)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICSR26D)
- Weslock Door Lever Locksets