Shop All Dummy Door Handles
Weslock
Impresa Woodward Interior Dummy Handleset Trim Oil Rubbed Bronze
Mfr # 06205--I10020
Zoro # G2174740
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Keyway Type Weslock
- Location Type Interior
- Lockset Function Dummy
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 06205--I10020
- Zoro # G2174740
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Impresa Woodward Interior Dummy Handlese |
Keyway Type | Weslock |
Location Type | Interior |
Lockset Function | Dummy |
Finish | Oil Rubbed Bronze |
Type | Trim |
Description
Item Impresa Woodward Interior Dummy Handlese
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 1/2"H x 5/8"P x 94 1/2"L Oslo Rope Baseboard Moulding (BBD04X01OS)
- OEM REF: 2014-2019 Toyota Corolla / 4-Button Remote Head Key / PN: 89070-02880 / HYQ12BEL (4D H) / (RHK-TOY061)
- STERLING SEAL & SUPPLY 241 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A241X250)
- KASAWARE 18" Side Mount Drawer Slides, 1 pair (KFSEN18Y-A-2)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- WESLOCK Right Hand Carlow Square Half Dummy Lock Oil Rubbed Bronze (R7305H1--0020)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- KWIKSET Left Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLLH-15)
- Weslock Dummy Door Handles