Shop All Privacy Door Handles
Weslock
Impresa Privacy Lock Adjustable Latch and Full Lip Strike Bright Brass
Mfr # 00610I3I3SL20
Zoro # G0184127
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Lockset Function Privacy
- Finish Bright Brass
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00610I3I3SL20
- Zoro # G0184127
- UPC # 00048899260020
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Impresa Privacy Lock Adjustable Latch an |
Includes | Latch |
Keyway Type | Weslock |
Lockset Function | Privacy |
Finish | Bright Brass |
Strike Type | Full Lip Strike |
Lockset Finish | Bright Brass |
Description
Item Impresa Privacy Lock Adjustable Latch an
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 0.44 in. D X 3-7/8 in. L Storm Shine Steel Screw Eye 190 lb 2 pk (N820-099)
- RSVP INTERNATIONAL Lazy Susan - Single (TURN-1)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-15062)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- WESLOCK Somerset Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210VNVNFR20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00210X1X1FR20)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Walnut Grip (LV102 SB GRIP-WN)
- Weslock Door Locks and Deadbolts