Shop All Privacy Door Handles
Weslock
Impresa Privacy Lock ADJ Latch and Full Lip Strike Antique Brass
Mfr # 00610IAIASL20
Zoro # G2174829
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Lockset Function Privacy
- Finish Antique Brass
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00610IAIASL20
- Zoro # G2174829
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Impresa Privacy Lock ADJ Latch and Full |
Includes | Latch |
Keyway Type | Weslock |
Lockset Function | Privacy |
Finish | Antique Brass |
Strike Type | Full Lip Strike |
Lockset Finish | Antique Brass |
Strike | Lip |
Description
Item Impresa Privacy Lock ADJ Latch and Full
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, RG Keyway, Embossed Logo Only, 50 Pack (6275RG (50PK))
- MOEN Weymouth Drawer Pull (YB8407BG)
- MIDWEST FASTENER 3/4" x 2-1/2" Mending Plates 4PK (39405)
- COPPER CREEK Waverlie Lever Passage Function, Satin Stainless (WL2220SS)
- WESLOCK Savannah Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (00610Z1Z1SL20)
- WESLOCK Eleganti Privacy Lock ADJ Latch and Full Lip Strike Antique Brass (00610EAEASL20)
- WESLOCK Wexford Premiere Priv Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (07110F1F1SL20)
- WESLOCK New Haven Privacy Lock ADJ Latch and Full Lip Strike Satin Nickel (00210XNXNFR20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Oil Rubbed Bronze (007107171FR20)
- WESLOCK Philtower Privacy Lock ADJ Latch and Full Lip Strike Bright Chrome (007107676FR20)
- SCHLAGE Cylindrical Lock, ALX40 RHO 626 (ALX40 RHO 626)
- Weslock Door Locks and Deadbolts