Shop All Passage Door Handles
Weslock
Impresa Passage Lock ADJ Latch and Full Lip Strike Bright Chrome
Mfr # 00600I6I6SL20
Zoro # G2174899
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Bright Chrome
- Strike Type Full Lip Strike
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00600I6I6SL20
- Zoro # G2174899
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Bright Chrome |
Item | Impresa Passage Lock ADJ Latch and Full |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lip Strike |
Description
Item Impresa Passage Lock ADJ Latch and Full
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160160900)
- PRIME-LINE Latch and Pull, 3/8" L x 2" W, Plastic (A 177)
- WATTS Access Panel, 10inx10in to 14inx14in (APU15)
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, Snap-In 1 Pair (F 2749)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Passage Lever, Satin Brass (BS101-SQ SB)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 3)
- SCHLAGE Cylindrical Lock, ND10S SPA 612 (ND10S SPA 612)
- Weslock Door Locks and Deadbolts