Shop All Passage Door Handles
Weslock
Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass
Mfr # 00600IAIASL20
Zoro # G0183838
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Antique Brass
- Strike Type Full Lip Strike
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00600IAIASL20
- Zoro # G0183838
- UPC # 00048899250106
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Antique Brass |
Item | Impresa Passage Lock ADJ Latch and Full |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lip Strike |
Description
Item Impresa Passage Lock ADJ Latch and Full
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Duranodic - Size 2 (TC302-PA-DU)
- FASADE Traditional 10 2Ftx4Ft Glue Up Ceil, PK 5, 5 PK (PG5834)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Swivel Glides 6PK (66905)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- SCHLAGE RESIDENTIAL Lever Lockset, Black Powder Coat, Passage (F10 LAT 622)
- SCHLAGE COMMERCIAL Matte Black Passage ND10SPA622 (ND10SPA622)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 VLA 626)
- TRANS ATLANTIC CO. Right Hnd Grade 1 Commercial Hvy Dty Mortise Lock in Satin Chrome - Passage Function with Escutcheon (DL-DXML10SERH-US26D)
- Weslock Door Lever Locksets