Shop All Keyed Entry Door Knobs
Weslock
Impresa Interior SGL CYL Handleset Trim Satin Nickel
Mfr # 02100--INSL20
Zoro # G0183549
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Finish Satin Nickel
- Strike Type Round Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 02100--INSL20
- Zoro # G0183549
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Satin Nickel |
Item | Impresa Interior SGL CYL Handleset Trim |
Strike Type | Round Corner |
Function | Single Cylinder |
Product Type | Trim |
Description
Item Impresa Interior SGL CYL Handleset Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Shielded Magnet, Neodymium, 4 lb. Pull (1291-T-08R)
- PEMKO Sliding Door Alum. Track and Hardware, 96"L x 1-5/16"W (H200A/8)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-12W-52)
- SCHLAGE SFIC Disposable Construction Core, Black, 4 Pack (M204-152 (4PK))
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- BALDWIN ESTATE Entry Door Knobs Antique Brass (5210.050.ENTR)
- Weslock Keyed Entry Door Knobs