Shop All Keyed Entry Door Knobs
Weslock
Impresa Interior SGL CYL Handleset Trim ORB
Mfr # 02100--I1SL20
Zoro # G0183418
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Finish Oil Rubbed Bronze
- Strike Type Round Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 02100--I1SL20
- Zoro # G0183418
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Oil Rubbed Bronze |
Item | Impresa Interior SGL CYL Handleset Trim |
Strike Type | Round Corner |
Function | Single Cylinder |
Product Type | Trim |
Description
Item Impresa Interior SGL CYL Handleset Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Aegean Pearl 12 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0065)
- DELTANA Flush Pull, Solid Brass, Silver (FP221RU26)
- WESLOCK Schlage Keyway Cylinder for 371 Satin Nickel (SC14027XN-3)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (MB47-034F)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- MARKS USA Grade 1 Cylindrical Lock, N-Passage, 195SS-LifeSaver, Round Rose, Satin Stainless Steel, 2-3/4 Inch (195SSN-32D)
- Weslock Door Locks and Deadbolts