Shop All Keyed Entry Door Knobs
Weslock
Impresa Interior SGL CYL Handleset Trim Bright Chrome
Mfr # 02110--I6SL20
Zoro # G0183366
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Location Type Interior
- Finish Bright Chrome
- Strike Type Round Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 02110--I6SL20
- Zoro # G0183366
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Includes | Latch |
Keyway Type | Weslock |
Location Type | Interior |
Finish | Bright Chrome |
Item | Impresa Interior SGL CYL Handleset Trim |
Strike Type | Round Corner |
Function | Single Cylinder |
Product Type | Trim |
Description
Item Impresa Interior SGL CYL Handleset Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- NATIONAL GUARD 4" x 1/2" x 72" Saddle Threshold (42472)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Privacy Knob, Flat Black (AR102 FBL)
- STRYBUC Aluminum Foot Door Pull (91-670SV)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- DORMA Grade 2 Cylindrical Lock, 50-Entry/Office, LR-Lever, C-Rose, Satin Chrome, 2-3/4 Inch Backset, (C550-D-LRC-626)
- Weslock Keyed Entry Door Knobs