Shop All Dummy Door Handles
Weslock
Impresa Interior Dummy Handleset Trim Mansion or Philbrook ORB
Mfr # 06605--I10020
Zoro # G0183567
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Keyway Type Weslock
- Location Type Interior
- Lockset Function Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 06605--I10020
- Zoro # G0183567
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Impresa Interior Dummy Handleset Trim Ma |
Keyway Type | Weslock |
Location Type | Interior |
Lockset Function | Dummy |
Finish | Oil Rubbed Bronze |
Type | Trim |
Description
Item Impresa Interior Dummy Handleset Trim Ma
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Half Round Gable Vent Louver, Non-Functional, 48"W x 24"H x 1 1/4"P (GVHR48D)
- LIPPERT COMPONENTS Lippert Components 730814 Screen Shot Automatic Screen Door Closer - 28" (730814)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7107-05D 32D)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Foot Insert M (A14-0654-C)
- WESLOCK Left Hand Bordeau Premiere Half Dummy Lock Satin Nickel (L1705UN--0020)
- WESLOCK Impresa Woodward Interior Dummy Handleset Trim Oil Rubbed Bronze (06205--I10020)
- WESLOCK Right Hand Carlow Square Half Dummy Lock Oil Rubbed Bronze (R7305H1--0020)
- WESLOCK LH Bordeau Interior Dummy Handleset Trim Mansion or Philbrook ORB (L6605--U10020)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- WESLOCK RH Bordeau Dummy Handleset Trim Mansion or Philbrook ORB (R6605--U10020)
- BALDWIN PRESTIGE Lever Lockset, Madrina/Arch Rose (93510-005)
- Weslock Door Lever Locksets