Shop All Keyed Entry Door Knobs
Weslock
Impresa INT SGL CYL HSET Trim Antique Brass
Mfr # 01300--IASL20
Zoro # G0182946
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Location Type Interior
- Finish Antique Brass
- Strike Type Round Corner
- Function Single Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 01300--IASL20
- Zoro # G0182946
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Keyway Type | Weslock |
Location Type | Interior |
Finish | Antique Brass |
Item | Impresa INT SGL CYL HSET Trim Antique Br |
Strike Type | Round Corner |
Function | Single Cylinder |
Product Type | Trim |
Description
Item Impresa INT SGL CYL HSET Trim Antique Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Kitchen Zone(TM) Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (672)
- SCHLAGE COMMERCIAL Spindle L283060 (L283060)
- PEDESTAL PRO Outdoor Housing, 8"H, Stainless Steel (Lando-SS-10x8-E)
- RAXGO Chair Storage Rack, Mounted Folding Chair Rack and Hanger System for Home (RAXWMCR)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- TELL Grade 1 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (L1053-8-26D)
- Weslock Keyed Entry Door Knobs