Shop All Keyed Entry Door Knobs
Weslock
Impresa INT DBL CYL HSET Trim Antique Brass
Mfr # 01302--IASL2D
Zoro # G0183077
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Location Type Interior
- Finish Antique Brass
- Strike Type Round Corner
- Function Double Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 01302--IASL2D
- Zoro # G0183077
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Keyway Type | Weslock |
Location Type | Interior |
Finish | Antique Brass |
Item | Impresa INT DBL CYL HSET Trim Antique Br |
Strike Type | Round Corner |
Function | Double Cylinder |
Product Type | Trim |
Description
Item Impresa INT DBL CYL HSET Trim Antique Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff 5 Drawer Pull Vibrant Polished Nickel (24435-SN)
- DELTA LOCK Self Locking Lock, Keyed Alike, 6600 Key, For Material Thickness 1 1/2 in (G DR1500L240PCSM1)
- TRIMLITE 36" x 96" Primed 2-Panel Interior Shaker Slab Door (3080pri8402)
- SCHLAGE COMMERCIAL Mortise Lock L9056LB (L9056LB)
- WESLOCK Impresa Entry Lock Adjustable Latch and Full Lip Strike Lifetime Brass (00640IBI3SL23)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- WESLOCK Impresa INT SGL CYL HSET Trim ADJ Latches Round Corner stks SN (01300--INSL20)
- WESLOCK Julienne Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00640JNJNSL23)
- WESLOCK Hudson Entry Lock Adjustable Latch and Full Lip Strike Satin Nickel (00240GNGNFR22)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- DEFENDER SECURITY Prime Line Bit Key Mortise Lockset with Knob (E 2293)
- Weslock Door Locks and Deadbolts