Shop All Passage Door Handles
Weslock
Hudson Passage Lock Adjustable Latch and Full Lip Strike Satin Nickel
Mfr # 00200GNGNFR20
Zoro # G2174153
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Keyway Type Weslock
- Finish Satin Nickel
- Strike Type Full Lip Strike
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 00200GNGNFR20
- Zoro # G2174153
- UPC # 00048899042008
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Keyway Type | Weslock |
Finish | Satin Nickel |
Item | Hudson Passage Lock Adjustable Latch and |
Strike Type | Full Lip Strike |
Function | Passage |
Product Type | Lock |
Description
Item Hudson Passage Lock Adjustable Latch and
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Bottom Pivot, Nylon/Steel, 2"L (2-63)
- GENESIS Gs08-0675Pe10-049 Gas Spring (GSS 1134UC)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 8" (8SB3)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Privacy (57852)
- WESLOCK Bordeau Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish (00600UNUNSL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch and Full Lip Strike Satin Nickel (037002N2NSL20)
- WESLOCK Impresa Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600IAIASL20)
- WESLOCK Urbana Woodward Pass Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (037002121SL20)
- GLOBAL DOOR CONTROLS Brushed Chrome Residential Passage Hall/Closet Door Lever (GLS10SFRA-626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 622 CEN)
- YALE Door Lever Lockset, Mechanical, Passage (4701LN MO 626)
- Weslock Passage Door Handles