Shop All Keyed Entry Handlesets
Weslock
Hillcrest SGL CYL Handleset Salem Trim Satin Nickel
Mfr # 02810-NSNFR2D
Zoro # G0182693
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Trim
- Keyway Type Weslock
- Finish Satin Nickel
- Features Single Cylinder
- Strike Type Round Corner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 02810-NSNFR2D
- Zoro # G0182693
- UPC # 00048899041025
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Hillcrest SGL CYL Handleset Salem Trim S |
Includes | Trim |
Keyway Type | Weslock |
Finish | Satin Nickel |
Features | Single Cylinder |
Strike Type | Round Corner |
Mounting | Adjustable |
Description
Item Hillcrest SGL CYL Handleset Salem Trim S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0015-N)
- DELTANA Strike Plate, Deadbolt, 2-3/4" X 1-1/4" Satin Chrome (SP2753U26D)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC1004ETPPRPR)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-21-GR01)
- WESLOCK Hillcrest SGL CYL Handleset Somerset Trim ORB (02810-1V1FR2D)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Satin Nickel (L2820-NXNFR2D)
- WESLOCK Parkside Single Cylinder Handleset Somerset Trim Oil Rubbed Bronze (02820-1V1FR2D)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Oil Rubbed Bronze (L2820-1X1FR2D)
- PRIME-LINE Prime-Line Handle Set, Die-Cast/Wood, Wood, 1 in Thick Door (C 1095)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Lifetime Brass (85345.003.2LH)
- EMTEK Flat Black Handleset 461222LFBLH (461222LFBLH)
- Weslock Entry Door Handlesets