Shop All Keyed Entry Handlesets
Weslock
Hillcrest SGL CYL Handleset Salem Trim ORB
Mfr # 02810-1S1FR2D
Zoro # G0182675
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Trim
- Keyway Type Weslock
- Finish Oil Rubbed Bronze
- Strike Type Round Corner
- Features Single Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # 02810-1S1FR2D
- Zoro # G0182675
- UPC # 00048899041032
- Country of Origin China
- Category Keyed Entry Handlesets
Details
Item | Hillcrest SGL CYL Handleset Salem Trim O |
Includes | Trim |
Keyway Type | Weslock |
Finish | Oil Rubbed Bronze |
Strike Type | Round Corner |
Features | Single Cylinder |
Mounting | Adjustable |
Description
Item Hillcrest SGL CYL Handleset Salem Trim O
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0186.75)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5PK 108 Screw Hook (N120-378)
- BEST Key Blank, Standard, J Keyway, 1/2in. (1A1J1KS473KS800)
- SURE-LOC HARDWARE Sure-Loc Hardware Cylindrical Floor Stop, Polished Chrome (DS-FL2 26)
- WESLOCK Parkside Single Cylinder Handleset Somerset Trim Oil Rubbed Bronze (02820-1V1FR2D)
- WESLOCK Hillcrest SGL CYL Handleset Somerset Trim ORB (02810-1V1FR2D)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Oil Rubbed Bronze (L2820-1X1FR2D)
- WESLOCK Parkside SGL CYL Handleset LH New Haven Trim Satin Nickel (L2820-NXNFR2D)
- KWIKSET ENTRY KNB & SNGL DBLT PK (92420-036)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6802.003.L)
- Weslock Entry Door Handlesets