Shop All Dummy Entry Handlesets
Weslock
Hillcrest Dummy Handleset Left Hand New Haven Trim Oil Rubbed Bronze
Mfr # L2815-1X10020
Zoro # G0182325
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Keyway Type Weslock
- Lockset Function Dummy
- Finish Oil Rubbed Bronze
- Features Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weslock
- MFR # L2815-1X10020
- Zoro # G0182325
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Hillcrest Dummy Handleset Left Hand New |
Keyway Type | Weslock |
Lockset Function | Dummy |
Finish | Oil Rubbed Bronze |
Features | Left Hand |
Type | Trim |
Description
Item Hillcrest Dummy Handleset Left Hand New
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2004-2018 Toyota Sienna / 6-Button Keyless Entry Remote / PN: 89742-AE051 / GQ43VT20T (OR-TOY008)
- SANITUBE PTFE Clamp Gasket, 12 (GTCT-1200)
- STRYBUC 34in Ribbed Channel Balance (64-841-34B-19AZ)
- J.W. WINCO GN41-60-M12-125-D3-SK Leveling Feet (41-60-M12-125-D3-SK)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- WESLOCK Right Hand Durham Tramore Dummy Handle Oil Rubbed Bronze (R7645M1M10020)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- Weslock Entry Door Handlesets