Shop All Door Repair
Weslock
Extra Thick Door Kit Satin Nickel 2.25"
Mfr # 0919XN
Zoro # G2173995
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2.25"
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 0919XN
- Zoro # G2173995
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2.25" |
Details
Finish | Nickel |
Item | Extra Thick Door Kit Satin Nickel 2.25" |
Description
Extra Thick Door Kit Satin Nickel 2.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Pull, Round, Silver, L 3 3/4 In, Matte, Threaded Holes (1XNY4)
- PEMKO 2" W x 95" H Clear Anodized Continuous Hinge (CFS95CP-HD1)
- PRIME-LINE REPLACEMNT SPINDLE 3.5""L (E 2459)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, MB (K2943MB-6)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- LCN 4631-STD DKBRZ CS Door Operators (4631-STD 695 CS)
- PRIME-LINE Prime-Line 221392 Drawer Track Plastic Back Plate (5023601)
- WRIGHT PRODUCTS Push Button Latch, Aluminum (VF333)
- LAB Stainless steel, laser engraved Dimensions3.5″H x 3″W x 1.48″D (LAB-DPT1)
- Weslock Door Repair