Shop All Door Repair
Weslock
Extra Thick Door Kit Oil Rubbed Bronze 2.25"
Mfr # 0919X1
Zoro # G0182298
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2.25"
- Material Brass
- Finish Oil Rubbed Bronze
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 0919X1
- Zoro # G0182298
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2.25" |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Item | Extra Thick Door Kit Oil Rubbed Bronze 2 |
Color | Oil Rubbed Bronze |
Description
Extra Thick Door Kit Oil Rubbed Bronze 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 200 Door Viewer, Satin Nickel (105SNR)
- KNAPE & VOGT Drawer Slide 18 In Soft Close (8450FMP 18)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan wDependent Hardware for Corner Base Cabinets (6012-28-11-52)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 43mm ID, PK25 (ZUSAH3.5X43)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- KEEDEX Keedex:Installation Template for Adams Rite (K-TMPA-R)
- ZORO SELECT Swell Latch, Nonlock, Black Powder Coated (1XPA4)
- MAJOR Major: LMB-05 - Lock Mounting Bracket For ASA Strikes Threaded 12-24 - 1-1/4� x 4-7/8� (MJR-LMB-05)
- MAJOR Major: LS-11 - Set Screws For Adams Rite Locks, PK 10 (MJR-LS-11)
- Weslock Door Accessories