Shop All Door Repair
Weslock
Extra Thick Door Kit Oil Rubbed Bronze 2.25"
Mfr # 00915X1
Zoro # G0182255
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.25"
- Material Brass
- Finish Oil Rubbed Bronze
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00915X1
- Zoro # G0182255
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2.25" |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Item | Extra Thick Door Kit Oil Rubbed Bronze 2 |
Color | Oil Rubbed Bronze |
Description
Extra Thick Door Kit Oil Rubbed Bronze 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATTEC Strattec: 5 Button Flip Key GMC Logo, Brand New 315 MHZ (STR-5912548)
- MSI Prescott Boswell 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0150)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006CDB 630)
- DORMAKABA MULTI-HOUSING Dormakaba MIFARE Plus, 4K Memory, Gray Finish (12640-P44-GY)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- DELTANA Transom Chain 12in Long Black Finish (TC82U19)
- LOCKEY Extension Kit Thick Door Kit For Locks For 2000 Series Keyless Mechanical Lock (EK-2000)
- BEST Lever Lockset, Mechanical, Passage (7KC THROW MEMBER (FOR 6 AND 7 PIN LOCKS))
- MAJOR Major: LMB-10 - Lock Mounting Bracket For Tubular Latch In Wood Doors (MJR-LMB-10)
- Weslock Door Repair