Shop All Door Repair
Weslock
Extra Thick Door Kit Oil Rubbed Bronze 2.25"
Mfr # 00910X1
Zoro # G2174013
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.25"
- Material Brass
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00910X1
- Zoro # G2174013
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2.25" |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Item | Extra Thick Door Kit Oil Rubbed Bronze 2 |
Description
Extra Thick Door Kit Oil Rubbed Bronze 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Replacement Lock Cylinder, For Master Key Applications, For use in Locks with Key Code G347 (KC-SM-NK-347)
- DYNABRADE PAD VACUUM HOOK & LOOP 2-2/3" X 7-3/4" (DB56326)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H911)
- FIC/WESCO RV KEY, FIC 323, Precut, Replaces EF, HF, & CF (KEY-HF-323)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- STRYBUC Door Knob and Back Plate (8-258)
- STRYBUC Closet Door Track 6ft (8-467-6)
- MAJOR Major: LMB-033 - Mounting Bracket For Adams Rite Locks In Aluminum Radius Door Frames (MJR-LMB-033)
- YALE REAL LIVING Z-Wave Plus Smart Module (AYR202ZWVUSA)
- BEST HINGES Bi-Fold Door Aligner # 522224 Zinc Plated Finish (BF50722C)
- Weslock Door Accessories