Shop All Door Repair
Weslock
Extra Thick Door Kit Bright Brass 2.25"
Mfr # 0919X3
Zoro # G2174004
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.25"
- Material Brass
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 0919X3
- Zoro # G2174004
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2.25" |
Details
Material | Brass |
Finish | Bright Brass |
Item | Extra Thick Door Kit Bright Brass 2.25" |
Description
Extra Thick Door Kit Bright Brass 2.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-14-52)
- PRIME-LINE 1-1/4 in., Steel, Sliding Door Roller Assembly with Steel Ball Bearings Single Pack (D 1515)
- SCHLAGE Hospital Push/Pull Latch (HL6-2 626)
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- MAJOR Major: LMB-034 - Mounting Bracket For Adams Rite Locks In Aluminum Beveled Door Frames (MJR-LMB-034)
- GKL Residential Interior Hinges (GKL-HA2AD)
- BALDWIN ESTATE Lifetime Brass Kits Lifetime Brass (5399.003.N)
- VON DUPRIN 4 Amp Power Supply (PS904)
- Weslock Door Repair