Shop All Door Repair
Weslock
Extra Thick Door Kit Black 2.25"
Mfr # 0919X2
Zoro # G0182289
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.25"
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 0919X2
- Zoro # G0182289
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2.25" |
Details
Finish | Black |
Item | Extra Thick Door Kit Black 2.25" |
Description
Extra Thick Door Kit Black 2.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1-1/16"H x 1-1/16"W, PK.5 (APIM-1498)
- STERLING SEAL & SUPPLY 216 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A216X1000)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.25 (2813-017)
- SECO-LARM Proximity Cards for use with all SECO-LARM proximity reader products (PR-112S-A, PR-312S- (SLM-PR-K1S1-A)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- PRIME-LINE Sliding Screen Door Latch, White (Single Pack) (A 222)
- WRIGHT PRODUCTS Push Button Latch, Black (VF333BL)
- LCN 9542-REG 48 LH ANDKB Door Operators (9542-REG 48 LH 710)
- SALICE 94 Deg Thick Door Inset Self Close Screw On Series F (CFA7P99)
- Weslock Door Accessories