Shop All Door Repair
Weslock
Extra Thick Door Kit Antique Brass 2.25"
Mfr # 0919XA
Zoro # G0182203
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.25"
- Material Brass
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 0919XA
- Zoro # G0182203
- Country of Origin China
- Category Door Repair
Dimensions
Size | 2.25" |
Details
Material | Brass |
Finish | Antique Brass |
Item | Extra Thick Door Kit Antique Brass 2.25" |
Description
Extra Thick Door Kit Antique Brass 2.25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON 1" W x Satin Chrome Pivot Hinge (C00000370-4AXXH)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Satin Nickel (HPA69U15)
- CAR DEALER DEPOT Round Corner Self-Laminating Key Tags (250 Per Box): Orange Pk (407-OR)
- DORMAKABA Combination Deadbolt, 1-3/8-in to 1-1/2-in Thick Doors, Satin Chrome (9020000-26D-41)
- WESLOCK Extra Thick Door Kit Oil Rubbed Bronze 2.25" (00910X1)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- DORMAKABA COMMERCIAL HDWE Dormakaba Commercial Hardware Sierra Dummy Lock Satin Chrome Finish (QCL220E626)
- STRYBUC ALUM.DOOR PANEL CLIP (19-100)
- SLIDE-CO Strike Slide Scrn Dr Cd2 (A 127)
- MAJOR Major: Major Mfg - LMB-03 - Universal Locking Mount Bracket For Hollow Metal or Aluminum Doors (MJR-LMB-03)
- Weslock Door Accessories