Shop All Dummy Entry Handlesets
Weslock
Eleganti Interior Dummy Handleset Trim Antique Brass
Mfr # 02104--EA0020
Zoro # G2173709
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Keyway Type Weslock
- Location Type Interior
- Lockset Function Dummy
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 02104--EA0020
- Zoro # G2173709
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Eleganti Interior Dummy Handleset Trim A |
Keyway Type | Weslock |
Location Type | Interior |
Lockset Function | Dummy |
Finish | Antique Brass |
Type | Trim |
Description
Item Eleganti Interior Dummy Handleset Trim A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hooks Value Pack, w/Strips, Plastic, Small, 21Pcs/ST, Clear PK (MMM17067CLRVP)
- HARDWARE RESOURCES 3" Wx7/8"Dx3"H Hard Maple Traditional Rosette (ROS2MP)
- KEYLESS FACTORY KeylessFactory: 2007-2015 Honda / 3-Button Remote Head Key / MLBHLIK-1T (RK-HON-303)
- ROCKWOOD Door Push Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (70B.3)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- WESLOCK Right Hand Durham Tramore Dummy Handle Oil Rubbed Bronze (R7645M1M10020)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- Weslock Entry Door Handlesets