Shop All Dummy Door Knobs
Weslock
Eleganti Half Dummy Lock Antique Brass
Mfr # 00605EA--0020
Zoro # G0181853
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Weslock
- Finish Antique Brass
- Function Half Dummy
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weslock
- MFR # 00605EA--0020
- Zoro # G0181853
- UPC # 00048899233017
- Country of Origin China
- Category Dummy Door Knobs
Details
Item | Eleganti Half Dummy Lock Antique Brass |
Keyway Type | Weslock |
Finish | Antique Brass |
Function | Half Dummy |
Product Type | Lock |
Description
Item Eleganti Half Dummy Lock Antique Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Double Maglock, 1200 lb. Holding Force (1200D)
- MAXXIMA Round Grommet, ID 4 in., Black (M50400-B)
- HAGER Hager 1752415 4 x 4 x 0.62 in. Radius Corner Steel Full Mortise Residential Spring Hinge; Satin Nickel (1752415)
- PREMIER LOCK Aluminum Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #2 (DC21)
- WESLOCK Durham Premiere Half Dummy Lock Oil Rubbed Bronze (07105M1--0020)
- WESLOCK Knob Lockset, Half Dummy, Knob, Grade 2 (00605I1--0020)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Andover/Addison (F170 AND 716 ADD)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Brass (BK2090PB)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian (F170 GEO 716)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- SCHLAGE Chrome Dummy Knob Lockset, Orbit (F170 ORB 625)
- Weslock Door Knob Locksets